Shop All Masking Tapes
Intertape
PM2 TAN 36MMX54.8M IPG-IPG 24
Mfr # PM2...75
Zoro # G0631429
product price: $171.99
/pk 24, $7.17/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 54.8"
- Material Kraft Flatback
- Tensile Strength 36 lb/in
- Thickness 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PM2...75
- Zoro # G0631429
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.42" |
Tape Length | 54.8" |
Width | 1 |
Tape Core Diameter | 3 in |
Description
Pressure Sensitive Paper Tape, Number of Adhesive Sides 1, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 6.0 mil, Tape Width 36 mm, Tape Length 54 4/5 m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 225 Degrees F, Tape Tensile Strength 36 lb-in, Tape Adhesive Strength 57 oz/in, Tape Core Diameter 3 in, Series PM2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND FRP Construction Adhesive, GREENchoice Fast Grab FRP Series, Light Beige, 4 gal, Pail (4054)
- SP SCIENCEWARE Label Tape, Blue, 1 in., PK3 (F13487-0100)
- LOCTITE Primerless Threadlocker, LOCTITE 243, Blue, Medium Strength, Liquid, 10 mL Bottle (1329837)
- PL Loctite 375 Synthetic Elastomeric Polymer Construction Adhesive 10 oz (1964642)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK48 (PG505.120)
- INTERTAPE IPG PG505.121 1 in. Pro Grade Masking Tape Bulk (85988)
- INTERTAPE Tape, PG505 Nat 24mmX54.8M IP-IP, PK36 (PG505)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG5...130G)
- INTERTAPE 534 BRN 96MMX54.8M IPG-IPG 12 (84466)
- INTERTAPE OM ORG 48MMX54.8M OM-OM 24 (OM4855)
- INTERTAPE Pg27 Nat 48Mmx54.8M Pg-Pg 24, PK24 (PG4855)
- Intertape Masking Tapes