Shop All Masking Tapes
Intertape
PM2 TAN 24MMX54.8M IPG-IPG 36
Mfr # PM2...74
Zoro # G0631410
product price: $185.99
/pk 36, $5.17/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 0.94"
- Tape Length 54.8"
- Material Kraft Flatback
- Tensile Strength 36 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PM2...74
- Zoro # G0631410
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 54.8" |
Width | 1 |
Tape Core Diameter | 3 in |
Description
Pressure Sensitive Paper Tape, Number of Adhesive Sides 1, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 6.0 mil, Tape Width 24 mm, Tape Length 54 4/5 m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 225 Degrees F, Tape Tensile Strength 36 lb-in, Tape Adhesive Strength 57 oz/in, Tape Core Diameter 3 in, Series PM2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS 1/2 Lb PC-7 Multi-Purpose Epoxy (87770)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Tuf-Set, Blue, Paste (56008)
- GARDNER BENDER Duct Seal Lb Compound Plug (550558)
- WELD MOUNT AT-13 - 10:1 Gun Plunger f/AT-6030 Adhesive - Single (8013)
- INTERTAPE Masking Tape, Natural, 72mm, PK12 (89277)
- INTERTAPE PG500 1.88 In. x 60 Yd. General-Purpose Masking Tape (5103)
- INTERTAPE PG21 NAT 36MMX55M PERF-PERF 24 (PG21..180)
- INTERTAPE PT14 BLU 48MMX54.8M PMBC-IP 16 (99440)
- INTERTAPE MASKING TAPE BGE 2.83""W (5104-3)
- INTERTAPE Pg27 Nat 48Mmx54.8M Pg-Pg 24, PK24 (PG4855)
- FROGTAPE 2 X 60YD (1358464)
- Intertape Masking Tapes