Shop All Masking Tapes
This Product is Discontinued
Intertape
Pg505 Nat 36Mmx54.8M Ip, Pk24 (Discontinued)
Mfr # PG505.122R
Zoro # G1569167
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Color Natural
- Tape Width 1.42"
- Tape Length 54.8"
- Material Crepe Paper
- Tensile Strength 20 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG505.122R
- Zoro # G1569167
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.42" |
Tape Length | 54.8" |
Width | 1 |
Details
Tape Color | Natural |
Material | Crepe Paper |
Tensile Strength | 20 lb/in |
Thickness | 5.8" |
Item | Pg505 Nat 36Mmx54.8M Ip,Pk24 |
Color | NATURAL |
Type | Paper Masking Tape |
Adhesive | Natural Rubber/Resin |
Tape Elongation | 10 |
Standards | ASTM D6123, Type I; C.I.D. A-A-883B Type I |
Number of Adhesive Sides | 1 |
Tape Application | For general purpose masking. |
Tape Adhesive | Natural Rubber/Resin |
Description
Pg505 Nat 36Mmx54.8M Ip,Pk24, Number of Adhesive Sides 1, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.