Shop All Masking Tapes
Intertape
Pg5 Nat 48Mmx54.8M Ipg, Pk24
Mfr # PG5...130R
Zoro # G1569106
product price: $229.99
/pk 24, $9.58/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1.89"
- Tape Length 54.8"
- Material Fine Crepe Paper
- Tensile Strength 25 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG5...130R
- Zoro # G1569106
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Width | 2 |
Details
Tape Color | Natural |
Material | Fine Crepe Paper |
Tensile Strength | 25 lb/in |
Thickness | 6.3" |
Item | Pg5 Nat 48Mmx54.8M Ipg,Pk24 |
Tape Elongation | 10 |
Color | NATURAL |
Standards | C.I.D. A-A-883B Type I; ASTMD6123/6123M - Type I; Boeing BAC5317 |
Type | Paper Masking Tape |
Adhesive | Natural Rubber/Resin |
Number of Adhesive Sides | 1 |
Tape Adhesive | Natural Rubber/Resin |
Tape Application | Interior paint masking, spray painting (air-dry) autos, boats, etc., boat manufacturing (fiberglass), silk screening, mail rooms, marble manufacturing (man-made), golf club shaft (build-up), carpet pad / pad splicing, freezer tape, and light bundling, packaging, splicing and tabbing. |
Description
Pg5 Nat 48Mmx54.8M Ipg,Pk24, Number of Adhesive Sides 1, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, 24mm W x 55m L, Crepe Paper (CP 105)
- ZORO SELECT Masking Tape, 1 1/2" W, 60 yd L, Yellow (TC060-1.5" X 60YD)
- LOCTITE Instant Adhesive, EA 3981 Series, Clear, 0.53 oz, Bottle, No Mix Mix Ratio (443946)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Ceement Red, 3 PK (M9015-1-0)
- INTERTAPE PG500 1.88 In. x 60 Yd. General-Purpose Masking Tape (5103)
- INTERTAPE Pt14 Blu 24Mmx54.8M Ipg, Pk32 (99438)
- INTERTAPE PG21 NAT 36MMX55M PERF-PERF 24 (PG21..180)
- INTERTAPE PM2 TAN 24MMX54.8M IPG-IPG 36 (PM2...74)
- INTERTAPE PG500 1.41 In. x 60 Yd. General-Purpose Masking Tape (5102)
- INTERTAPE OM ORG 48MMX54.8M OM-OM 24 (OM4855)
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PJ12)
- Intertape Masking & Painter's Tape