Shop All Masking Tapes
Intertape
PG5 NAT 24MMX54.8M IPG-PLAN 36
Mfr # PG5...128R
Zoro # G1569088
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 0.94"
- Tape Length 54.8"
- Material Fine Crepe Paper
- Tensile Strength 25 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # PG5...128R
- Zoro # G1569088
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 54.8" |
Width | 1 |
Details
Tape Color | Natural |
Material | Fine Crepe Paper |
Tensile Strength | 25 lb/in |
Thickness | 6.3" |
Item | Pg5 Nat 24Mmx54.8M Ipg,Pk36 |
Adhesive | Natural Rubber/Resin |
Color | NATURAL |
Tape Elongation | 10 |
Type | Paper Masking Tape |
Standards | C.I.D. A-A-883B Type I, ASTMD6123/6123M Type I, Boeing BAC5317 |
Number of Adhesive Sides | 1 |
Tape Application | Interior paint masking, spray painting (air-dry) autos, boats, etc., boat manufacturing (fiberglass), silk screening, mail rooms, marble manufacturing (man-made), golf club shaft (build-up), carpet pad / pad splicing, freezer tape, and light bundling, packaging, splicing and tabbing. |
Tape Adhesive | Natural Rubber/Resin |
Description
Pg5 Nat 24Mmx54.8M Ipg,Pk36, Number of Adhesive Sides 1, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Accelerator, Orange, 1.75 oz, Bottle (8265-S)
- ECLECTIC PRODUCTS 1/4 Pt Oak Famowood Water-Based Latex Wood Filler (40042128)
- BIG STRETCH Sashco Clear Acrylic Caulk 10.5 oz (10006)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Clear (GL20C67000)
- INTERTAPE Pt7 Blu 48Mmx55M Ipg, Pk24 (PT7...5)
- INTERTAPE Tape, 539 Brown 18mmX54.8M, PK48 (539)
- INTERTAPE 538 Nat 72Mmx54.8M Ipg, Pk16 (84469)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG500.13G)
- INTERTAPE Masking Tape, 48mm, 24 Rolls/Case, PK24 (87201G)
- INTERTAPE .94" x 60 Yds ProMask Blue Premium Masking Tape with Bloc-It (9531)
- SHURTAPE SHURTAPE 126000 36 mm. x 55 m. Frog-tape Multi surface With Paint Block Technology Green (181312)
- Intertape Masking & Painter's Tape