Shop All Masking Tapes
Intertape
Pg29 Nat 36Mmx54.8M Ipg, Pk24
Mfr # PG29..23R
Zoro # G3210579
product price: $199.99
/pk 24, $8.33/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1.42"
- Tape Length 54.8"
- Material Fine Crepe Paper
- Thickness 6.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG29..23R
- Zoro # G3210579
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.42" |
Tape Length | 54.8" |
Width | 1 |
Details
Tape Color | Natural |
Material | Fine Crepe Paper |
Thickness | 6.8" |
Item | Pg29 Nat 36Mmx54.8M Ipg,Pk24 |
Adhesive | Synthetic Rubber/resin |
Color | NATURAL |
Tape Elongation | 10 |
Type | Paper Masking Tape |
Standards | ASTM D6123, Type I |
Number of Adhesive Sides | 1 |
Tape Application | Interior masking, (i.e. walls, woodwork and windows) for new home construction and home improvement. General purpose masking and protective masking. Can also be used for wet strip automotive paint masking. |
Tape Adhesive | Synthetic Rubber/resin |
Description
Pg29 Nat 36Mmx54.8M Ipg,Pk24, Number of Adhesive Sides 1, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Sealant Marine 3Oz (52200)
- LOCTITE Threadlocker, LOCTITE 266, Red, High Strength, Liquid, 10 mL Bottle (232327)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (XD31-404)
- EZ STREETMPANY 50LB EZ ST Cold Patch (EZ50)
- INTERTAPE METALLIZED 2 X120YD HVAC FILM TAPE (4141)
- INTERTAPE MASKING TAPE NATR 1.88""W (INTPG5-130R)
- INTERTAPE Utility Paper Masking Tape 506, 48Mmx54. (506)
- INTERTAPE 1.88" x 60 Yds Red Poly Mask Stucco Masking Tape (4379PL)
- INTERTAPE PT14 BLU 48MMX54.8M PMBC-IP 24 (99490)
- INTERTAPE PG21 NAT 36MMX55M PERF-PERF 24 (PG21..180)
- SHURTAPE AP 201 Production Grade Acrylic Packaging Tape, 2.83 in. x 1,000 yds, Clear, 4PK (230966)
- Intertape Masking Tapes