Shop All Masking Tapes
Intertape
Pg29 Nat 24Mmx54.8M Ipg, Pk36
Mfr # PG29..22R
Zoro # G3210560
product price: $190.99
/pk 36, $5.31/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 0.94"
- Tape Length 54.8"
- Material Fine Crepe Paper
- Tensile Strength 25 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG29..22R
- Zoro # G3210560
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 54.8" |
Width | 1 |
Details
Tape Color | Natural |
Material | Fine Crepe Paper |
Tensile Strength | 25 lb/in |
Thickness | 6.8" |
Item | Pg29 Nat 24Mmx54.8M Ipg,Pk36 |
Type | Paper Masking Tape |
Tape Elongation | 10 |
Adhesive | Synthetic Rubber/resin |
Color | NATURAL |
Number of Adhesive Sides | 1 |
Tape Application | Interior masking, (i.e. walls, woodwork and windows) for new home construction and home improvement. General purpose masking and protective masking. Can also be used for wet strip automotive paint masking. |
Tape Adhesive | Synthetic Rubber/resin |
Description
Pg29 Nat 24Mmx54.8M Ipg,Pk36, Number of Adhesive Sides 1, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Rodless Caulk Gun 10 oz 7:1 Thrust Ratio (OX-P044910)
- LOCTITE Glue, E-60NC Series, White, 5 gal, Dual-Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (237113)
- HENRY Roofing Sealant, 10.1 oz, Cartridge, White (PG920W004)
- J-B WELD Instant Adhesive, ClearWeld Series, Clear, 0.7 oz, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure (50240)
- INTERTAPE Masking Tape, 48mm, 24 Rolls/Case, PK24 (87201G)
- INTERTAPE PM2 TAN 48MMX54.8M IPG-IPG 24 (PM2...77)
- INTERTAPE PT8 GRN 48MMX54.8M IPG-IPG 16 (91403)
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK24 (71676G)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK48 (PG505.120)
- INTERTAPE ProMask Blue 0.70 In. x 60 Yd. Bloc-It Masking Tape (9530)
- VIBAC Vibac VIB-313-0009 1.5 in. Yellow Mask Tape; Cs - 24 (VIB-313-0009)
- Intertape Masking & Painter's Tape