Shop All Masking Tapes
Intertape
Pg27 Nat 48Mmx54.8M Pg-Pg 24, PK24
Mfr # PG4855
Zoro # G1569036
product price: $348.99
/pk 24, $14.54/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1.89"
- Tape Length 54.8"
- Material Fine crepe paper
- Tensile Strength 26 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG4855
- Zoro # G1569036
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Width | 2 |
Length | 5.4 |
Tape Core Diameter | 5.4" |
Diameter | 5.4 |
Details
Tape Color | Natural |
Material | Fine crepe paper |
Tensile Strength | 26 lb/in |
Thickness | 7.5" |
Item | Pg27 Nat 48Mmx54.8M Pg-Pg 24 |
Color | NATURAL |
Type | Paper Masking Tape |
Adhesive | Natural Rubber/Resin |
Tape Elongation | 10 |
Tape Adhesive | Natural Rubber/Resin |
Tape Application | Automotive, truck, bus and marine paint masking. Recommend hot to warm removal, although can be removed cold. |
Description
Pg27 Nat 48Mmx54.8M Pg-Pg 24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 1 Gallon White All Purpose Vinyl Spackle Interior-Exterior 12133 (DA309720)
- ECLECTIC PRODUCTS 23 Oz Walnut Famowood Solvent Based Original Wood Filler (36021142)
- TAPECASE Masking Tape, Green, 3/4 In. x 72 Yd. (15C569)
- LOCTITE Instant Adhesive, 409 Series, Clear, 0.7 oz, Tube (135442)
- INTERTAPE Tape, PG505 Nat 36mmX54.8M IP-IP, PK24 (PG505)
- INTERTAPE PG500 1.88 In. x 60 Yd. General-Purpose Masking Tape (5103)
- INTERTAPE Tape, Orange Mask 6mmX54.8M PLN, PK38 (ORANGE MASK)
- INTERTAPE 538 Nat 72Mmx54.8M Ipg, Pk16 (84469)
- INTERTAPE PG500 1.41 In. x 60 Yd. General-Purpose Masking Tape (5102)
- INTERTAPE Tape, PG505 Nat 24mmX54.8M IP-IP, PK36 (PG505)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 24/Case (T9372200)
- Intertape Masking Tapes