Shop All Masking Tapes
Intertape
Pg27 Nat 18Mmx54.8M Pg, Pk48
Mfr # PG1855
Zoro # G1566735
product price: $300.99
/pk 48, $6.27/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 0.71"
- Tape Length 54.8"
- Material Fine crepe paper
- Tensile Strength 26 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG1855
- Zoro # G1566735
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.71" |
Tape Length | 54.8" |
Width | 1 |
Length | 5.4 |
Tape Core Diameter | 5.4" |
Diameter | 5.4 |
Details
Tape Color | Natural |
Material | Fine crepe paper |
Tensile Strength | 26 lb/in |
Thickness | 7.5" |
Item | Pg27 Nat 18Mmx54.8M Pg,Pk48 |
Tape Elongation | 10 |
Type | Paper Masking Tape |
Adhesive | Natural Rubber/Resin |
Color | NATURAL |
Tape Adhesive | Natural Rubber/Resin |
Tape Application | Automotive, truck, bus and marine paint masking. Recommend hot to warm removal, although can be removed cold. |
Description
Pg27 Nat 18Mmx54.8M Pg,Pk48, Package Quantity 48
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, 24mm X 55m Lt. Grn., PK36 (CP 631)
- WHITE LIGHTNING Construction Sealant, 10 oz, Cartridge, White, Hybrid Base (W41000010)
- 3M Masking Tape, 24mm W, Tan, PK36 (2519)
- TAPECASE Fiberglass Tape, 3/4 x 36 yd, 12 mil, Tan (15D460)
- INTERTAPE PS1 BLU 2"X60YD PERF-IPG 24 (PS1...6)
- INTERTAPE METALLIZED 2 X120YD HVAC FILM TAPE (4141)
- INTERTAPE ProMask Blue 0.70 In. x 60 Yd. Bloc-It Masking Tape (9530)
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK24 (71676G)
- INTERTAPE Utility Grade Flatback Tape 525, 48Mmx54 (525)
- INTERTAPE 530 BRN 48MMX54.8M IPG-IPG 24 (81400)
- 3M 3M™ 2214 Masking Tape, 5.2 Mil, 1" x 60 yds., Natural, 36/Case (T9352214)
- Intertape Masking & Painter's Tape