Shop All Masking Tapes
Intertape
PG21 NAT 48MMX55M PERF-PERF 24
Mfr # PG21..181
Zoro # G1566096
product price: $327.99
/pk 24, $13.67/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1.89"
- Tape Length 55"
- Shape Continuous Roll
- Material Fine Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG21..181
- Zoro # G1566096
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 55" |
Width | 2 |
Length | 55m |
Details
Tape Color | Natural |
Shape | Continuous Roll |
Material | Fine Crepe Paper |
Tensile Strength | 26 lb/in |
Thickness | 7.3" |
Item | Pg21 Nat 48Mmx55M Perf,Pk24 |
Adhesive | Rubber/Resin |
Tape Elongation | 10 |
Type | Paper Masking Tape |
Color | NATURAL |
Number of Adhesive Sides | 1 |
Tape Adhesive | Rubber/Resin |
Tape Application | Automotive, truck, bus and marine paint masking. Recommended for hot to warm removal, but can be removed cold. |
Description
Pg21 Nat 48Mmx55M Perf,Pk24, Number of Adhesive Sides 1, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SASHCO Lexel 10.5 Oz. VOC Caulk Polymer Sealant, Bright White (13080)
- 3M Masking Tape, Yllw, 1-7/8 in. W, 6.3 mil (301+)
- 3M Scotchblok Masking Paper, 06736, 36inx75 (6736)
- ZORO SELECT Duct Tape, 48mm W x 55m L, Utility, PK24 (TC296-Silver-48MM X 55M (24PK))
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG505.122G)
- INTERTAPE 513 NAT 24MMX54.8M IPG-IPG 36 (87202)
- INTERTAPE METALLIZED 2 X120YD HVAC FILM TAPE (4141)
- INTERTAPE Pt8 Grn 24Mmx54.8M Ipg, Pk32 (91401)
- INTERTAPE 530 BRN 72MMX54.8M IPG-IPG 16 (84459)
- INTERTAPE PS1 BLU 2"X60YD PERF-IPG 24 (PS1...6)
- VIBAC Vibac VIB-313-0041 1 in. Yellow Mask Tape; Cs - 36 (VIB-313-0041)
- Intertape Masking & Painter's Tape