Shop All Masking Tapes
Intertape
PG21 NAT 36MMX55M PERF-PERF 24
Mfr # PG21..180
Zoro # G1566087
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1.42"
- Tape Length 55"
- Shape Continuous Roll
- Material Fine Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # PG21..180
- Zoro # G1566087
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.42" |
Tape Length | 55" |
Width | 1 |
Length | 5.4 |
Tape Core Diameter | 5.4" |
Diameter | 5.4 |
Details
Tape Color | Natural |
Shape | Continuous Roll |
Material | Fine Crepe Paper |
Tensile Strength | 26 lb/in |
Thickness | 7.3" |
Item | Pg21 Nat 36Mmx55M Perf,Pk24 |
Adhesive | Rubber/Resin |
Type | Paper Masking Tape |
Tape Elongation | 10 |
Color | NATURAL |
Number of Adhesive Sides | 1 |
Tape Application | Automotive, truck, bus and marine paint masking. Recommended for hot to warm removal, but can be removed cold. |
Tape Adhesive | Rubber/Resin |
Description
Pg21 Nat 36Mmx55M Perf,Pk24, Number of Adhesive Sides 1, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe 1/4 in NPT Stainless Steel 5 PK Silver (5FVA4)
- GB Spray Liquid Tape, Black (LTS-400)
- GREENPATCH 50 lb. Black Cold Patch (GP50)
- NASHUA Duct Tape, 1.89" x 60.1 yd., Silver (398N)
- INTERTAPE Utility Paper Masking Tape 506, 18Mmx54. (506)
- INTERTAPE Tape, PG505 Nat 48mmX54.8M IP-IP, PK24 (PG505)
- INTERTAPE PM2 TAN 48MMX54.8M IPG-IPG 24 (PM2...77)
- INTERTAPE MASKING TAPE 0.94""X60YD (5202-1)
- INTERTAPE Masking Tape, 36mm, 24 Rolls/Case, PK24 (87218G)
- INTERTAPE Pg5 Nat 48Mmx54.8M Ipg, Pk24 (PG5...130R)
- 3M Masking Tape, Tan, 48mm x 55m, PK24 (2214)
- Intertape Masking & Painter's Tape