Shop All Masking Tapes
Intertape
PG21 NAT 24MMX55M PERF-PERF 36
Mfr # PG21..179
Zoro # G1566078
product price: $261.99
/pk 36, $7.28/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 0.94"
- Tape Length 55"
- Material Fine Crepe Paper
- Tensile Strength 26 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG21..179
- Zoro # G1566078
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 55" |
Width | 1 |
Details
Tape Color | Natural |
Material | Fine Crepe Paper |
Tensile Strength | 26 lb/in |
Thickness | 7.3" |
Item | Pg21 Nat 24Mmx55M Perf,Pk36 |
Color | NATURAL |
Tape Elongation | 10 |
Type | Paper Masking Tape |
Adhesive | Rubber/Resin |
Number of Adhesive Sides | 1 |
Tape Adhesive | Rubber/Resin |
Tape Application | Automotive, truck, bus and marine paint masking. Recommended for hot to warm removal, but can be removed cold. |
Description
Pg21 Nat 24Mmx55M Perf,Pk36, Number of Adhesive Sides 1, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Self-Lvl Flr Resurf 50Lb (1249-54)
- BRADY Laminate Tape, Clear, 3In x 100Ft (142138)
- ATLAS Atlas 530318EACH Pool Putty Box - White (530318EACH)
- CHRISTYS PVC Cement, Blue, 8 oz. (RH-RHBV-HP-36)
- INTERTAPE Tape, 539 Brown 18mmX54.8M, PK48 (539)
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK16 (84460G)
- INTERTAPE PT8 GRN 48MMX54.8M IPG-IPG 16 (91403)
- INTERTAPE 539 BRN 48MMX54.8M IPG-IPG 24 (74941)
- INTERTAPE MASKING TAPE 2.83""X60YD (5205-3)
- INTERTAPE Masking Tape, 48mm, 24 Rolls/Case, PK24 (87201G)
- 3M Masking Tape, Yellow, 1-7/8in x 60yd, PK24 (301+)
- Intertape Masking Tapes