Shop All Masking Tapes
Intertape
PG21 NAT 12MMX54.8M PRF-IPG 72
Mfr # PG21..8
Zoro # G1566778
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 0.47"
- Tape Length 54.8"
- Shape Continuous Roll
- Material Fine Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # PG21..8
- Zoro # G1566778
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.47" |
Tape Length | 54.8" |
Width | 0 |
Length | 54.8m |
Details
Tape Color | Natural |
Shape | Continuous Roll |
Material | Fine Crepe Paper |
Tensile Strength | 26 lb/in |
Thickness | 7.3" |
Item | Pg21 Nat 12Mmx54.8M Prf,Pk72 |
Type | Paper Masking Tape |
Tape Elongation | 10 |
Adhesive | Rubber/Resin |
Color | NATURAL |
Number of Adhesive Sides | 1 |
Tape Adhesive | Rubber/Resin |
Tape Application | Automotive, truck, bus and marine paint masking. Recommended for hot to warm removal, but can be removed cold. |
Description
Pg21 Nat 12Mmx54.8M Prf,Pk72, Number of Adhesive Sides 1, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLOR PUTTY 1 Lb Brown Mahogany Oil-Based Putty (126)
- USA INDUSTRIALS Sikaflex 1A 91006 Dark Bronze One Part Polyurethane Elastomeric Sealant 600ml Unipac (SIKA-91006)
- RECTORSEAL Sealnt Pipe Thrd T+2 8Oz (23551)
- 3M Epoxy Adhesive, DP420 Series, Off-White, Dual-Cartridge, 2:01 Mix Ratio, 2 hr Functional Cure (DP420)
- INTERTAPE PT8 GRN 48MMX54.8M IPG-IPG 16 (91403)
- INTERTAPE PS1 BLU 2"X60YD PERF-IPG 24 (PS1...6)
- INTERTAPE 534 BRN 48MMX50.2M IPG-IPG 24 (71672)
- INTERTAPE IPG PG505.121 1 in. Pro Grade Masking Tape Bulk (85988)
- INTERTAPE MASKING TAPE BGE 1.88""W (5103-2)
- INTERTAPE Pg21 Nat 72Mmx54.8M Prf, Pk16 (PG21..24)
- 3M Highland Masking Tape260018A, 18mmx5, PK48 (2600-18A)
- Intertape Masking & Painter's Tape