Shop All Masking Tapes
Intertape
Pg20 Slv 1X60Yd Ipg, Pk36
Mfr # PG20..2
Zoro # G1566741
product price: $508.99
/pk 36, $14.14/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Tape Width 1"
- Tape Length 60"
- Material Aluminized Crepe Paper
- Tensile Strength 22 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG20..2
- Zoro # G1566741
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60" |
Width | 1 |
Details
Tape Color | Silver |
Material | Aluminized Crepe Paper |
Tensile Strength | 22 lb/in |
Thickness | 6.8" |
Item | Pg20 Slv 1X60Yd Ipg,Pk36 |
Adhesive | Natural Rubber/Resin |
Type | Paper Masking Tape |
Tape Elongation | 0.08 |
Color | SILVER |
Number of Adhesive Sides | 1 |
Tape Adhesive | Natural Rubber/Resin |
Tape Application | Windshield repair/replacement for automotive, truck, bus and marine. |
Description
Pg20 Slv 1X60Yd Ipg,Pk36, Number of Adhesive Sides 1, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Gasket Sealant, Aerosol Can, 6.42 fl oz (2698846)
- GEOCEL Construction Sealant, 10.3 oz, Cartridge, White, Hybrid Base (GC66101)
- JE TOMES 50 lb. Gray Concrete Foundation Repair Leak Stop (C121)
- VIBRA-TITE Thread Sealant Tube, White, Liquid (42025)
- INTERTAPE Pg21 Nat 72Mmx54.8M Prf, Pk16 (PG21..24)
- INTERTAPE PM2 TAN 72MMX54.8M IPG-IPG 16 (PM2...82)
- INTERTAPE 1.88" x 60 Yds Red Poly Mask Stucco Masking Tape (4379PL)
- INTERTAPE MASKING TAPE 2.83""X60YD (5205-3)
- INTERTAPE 513 NAT 12MMX54.8M IPG-IPG 72 (87221)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG505.122G)
- 3M AUTOMOTIVE REFINISHING MASKING TAPE 18MM X 55MM 48 PACK (7000119815)
- Intertape Masking Tapes