Shop All Masking Tapes
Intertape
Pf2 Wht .75X60Yd Ipg, Pk48
Mfr # PF2...6
Zoro # G1568780
product price: $348.99
/pk 48, $7.27/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Width 0.75"
- Tape Length 60"
- Material Kraft Flatback
- Tensile Strength 32 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PF2...6
- Zoro # G1568780
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 60" |
Width | 1 |
Details
Tape Color | White |
Material | Kraft Flatback |
Tensile Strength | 32 lb/in |
Thickness | 5.8" |
Item | Pf2 Wht .75X60Yd Ipg,Pk48 |
Type | Paper Flatback Tape |
Tape Elongation | 2.5 |
Adhesive | Natural Rubber |
Color | WHITE |
Number of Adhesive Sides | 1 |
Tape Adhesive | Natural Rubber |
Tape Application | Designed for light-weight packaging, bag locking, color coding, and marking bins and shelves. Printable with standard flexographic inks. |
Description
Pf2 Wht .75X60Yd Ipg,Pk48, Number of Adhesive Sides 1, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 3/8 In. Wide x 36 Yards Long, Amber (PPT-3/8)
- PC PRODUCTS 4 Lb PC-7 Epoxy Paste in Dark Gray (PR434654)
- WHITE LIGHTNING Kitchen & Bath Caulk, 10 oz, Cartridge, White, Styrene Acrylic Base (W22000010)
- SHEETROCK Jnt Cmpnd Easysnd45 18Lb (384210)
- INTERTAPE 1.41" x 60 Yds ProMask Blue Premium Masking Tape with Bloc-It (9532)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK72 (PG500.14G)
- INTERTAPE 530 BRN 24MMX54.8M IPG-IPG 36 (85214)
- INTERTAPE Masking Tape, 24mm, 36 Rolls/Case, PK36 (87202G)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG505.123G)
- INTERTAPE Pg5 Nat 48Mmx54.8M Ipg, Pk24 (PG5...130R)
- 3M Masking Tape, Dark Green, 7/8 In Dia, PK250 (8992)
- Intertape Masking & Painter's Tape