Shop All Filament Tapes
Intertape
Pet Med. Grade Filament Tape, 96Mmx54.8M
Mfr # RG16
Zoro # G2825463
product price: $49.45
/ea
Sold in multiples of 120 for $5,934.00
$5,934.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material 0.75 mil 0.019 ) Polyester
- Tape Adhesive Natural Rubber/Resin
- Tape Thickness 7.5"
- Tape Width 3.78"
- Tape Length 54.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # RG16
- Zoro # G2825463
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 3.78" |
Tape Length | 54.8" |
Width | 4 |
Details
Item | Filament Tape |
Tape Backing Material | 0.75 mil 0.019 ) Polyester |
Tape Adhesive | Natural Rubber/Resin |
Tape Thickness | 7.5" |
Tape Color | Natural |
Standards | ASTM D5330, Type II PPP-T-97E, Type II Class B |
Adhesive | Natural Rubber/Resin |
Color | NATURAL |
Tape Tensile Strength | 333 lb/in |
Thickness | 7.5 |
Tape Elongation | 4.5 |
Tensile Strength | 333 |
Material | 0.75 mil 0.019 ) Polyester |
Description
Pet Med. Grade Filament Tape,96Mmx54.8M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 4", Clear (R44)
- ZORO SELECT 18" x 8" Open Poly Bags, 2 mil, Clear (5DTJ1)
- SAFCO Onyx Mesh Corner Organizer, Six Sections, (3261BL)
- POST-IT FLAGS, POST-IT, 1"", 100CT, BE PK (MMM680BE2)
- INTERTAPE Rg22 Nat 48Mmx55M Perf, Pk24 (RG22..30)
- INTERTAPE Filament Tape, 36mm x 55m, PK24 (RG16..42G)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 6.1 mil, PK48 (RG316.3G)
- INTERTAPE Intertape Polymer Filament Tape, 72mm x 55m, 4 mil, PK16 (RG300.44G)
- INTERTAPE 197 WHT 12MMX55M IPG-IPG 144 (197...45)
- INTERTAPE 197 Blk 12Mmx55M Ipg, Pk144 (197...15)
- UNIVERSAL Universal General Purpose Filament Tape, 2" x 60yds, 3" Core (UNV30048***)
- Intertape Packing Tape & Dispensers