Shop All Film Tape
Intertape
Pe8 Wht 4X33M Plan, Pk12
Mfr # PE89633WP
Zoro # G1568169
product price: $313.99
/pk 12, $26.17/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Width 4"
- Tape Length 33m
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 4" |
Tape Length | 33m |
Details
Item | Preservation Tape |
Tape Backing Material | Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | White |
Tape Thickness | 9 mil |
Min. Tape Performance Temp. | 20 Degrees F |
Max. Tape Performance Temp. | 200 Degrees F |
Tape Tensile Strength | 23 lb./in. |
Tape Adhesive Strength | 90 oz./in. |
Standards | UL723/ASTM E84; ASTM D3833 |
Tape Application | Patching; Repairs; Bundling; Wrapping Applications; Sealing; Separation of Dissimilar Metals; Color Coding and Identification |
Number of Adhesive Sides | 1 |
Description
Pe8 Wht 4X33M Plan,Pk12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive High Density/Regular (2214265)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Red (2280)
- TITEBOND Franklin Internation 61441 10.1 oz Titebond Metal Roof Sealant; Red - Pack of 12 (61441)
- GORILLA GLUE Duct Tape, White, 2 7/8 in x 25 yd, 0.7 mil (6025302)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- INTERTAPE Pe7 Red 72Mmx55M Plan, Pk16 (PE77255RP)
- INTERTAPE Pe7 Red 48Mmx55M Plan, Pk24 (PE74855RP)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- 3M Film Tape, Extruded PTFE, Brown, 1In x 36Yd (1-36-5498)
- Intertape Film Tape