Shop All Film Tape
Intertape
Pe7 Red 72Mmx55M Plan, Pk16
Mfr # PE77255RP
Zoro # G3151578
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene (PE) Film
- Tape Length 55"
- Tape Shape Rectangle
- Tape Color Red
- Tape Adhesive Synthetic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 2.83" |
Tape Length | 55" |
Tape Core Diameter | 5.5" |
Diameter | 5.5 |
Width | 3 |
Length | 5.5 |
Height | 5.5" |
Details
Item | Pe Tape |
Tape Backing Material | Polyethylene (PE) Film |
Tape Shape | Rectangle |
Tape Color | Red |
Tape Adhesive | Synthetic Rubber |
Tape Thickness | 7.5" |
Tape Tensile Strength | 23 lb/in |
Tape Adhesive Strength | 85 oz./in. |
Tape Application | Patching; Sealing; Bundling and Wrapping; Splicing and Surface Protection; Exterior Paint Masking; Wire Hold-Down; Seaming PE Sheeting; Closing Waste Disposal Bags; Floor Marking; Fork Lift Tire Repair; Tarp Repair; Carpet Seaming |
Tape Elongation | 75 |
Color | RED |
Adhesive | Synthetic Rubber |
Thickness | 7.5 |
Material | Polyethylene (PE) Film |
Number of Adhesive Sides | 1 |
Description
Pe7 Red 72Mmx55M Plan,Pk16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Glue Kit, Tan, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 165 PK (3731)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 3/8” wide x 250' Sterling Seal-1 Spool (EJS1500.375250)
- BOND IT GRIPBOND PRO Hybrid Sealant and Adhesive (BDMSPBL)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1-1/2 In. W, 520 In. L (46270)
- INTERTAPE Pe7 Red 48Mmx55M Plan, Pk24 (PE74855RP)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 96Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx54.8M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C674)
- Intertape Film Tape