Shop All Film Tape
Intertape
Pe7 Red 48Mmx55M Plan, Pk24
Mfr # PE74855RP
Zoro # G3151569
product price: $181.99
/pk 24, $7.58/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene (PE) Film
- Tape Length 55"
- Tape Shape Rectangle
- Tape Color Red
- Tape Adhesive Synthetic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1.89" |
Tape Length | 55" |
Tape Core Diameter | 5.5" |
Diameter | 5.5 |
Length | 5.5 |
Width | 2 |
Height | 5.5" |
Details
Item | Pe Tape |
Tape Backing Material | Polyethylene (PE) Film |
Tape Shape | Rectangle |
Tape Color | Red |
Tape Adhesive | Synthetic Rubber |
Tape Thickness | 7.5" |
Tape Tensile Strength | 23 lb/in |
Tape Adhesive Strength | 85 oz./in. |
Tape Application | Patching; Sealing; Bundling and Wrapping; Splicing and Surface Protection; Exterior Paint Masking; Wire Hold-Down; Seaming PE Sheeting; Closing Waste Disposal Bags; Floor Marking; Fork Lift Tire Repair; Tarp Repair; Carpet Seaming |
Tape Elongation | 75 |
Color | RED |
Adhesive | Synthetic Rubber |
Thickness | 7.5 |
Material | Polyethylene (PE) Film |
Number of Adhesive Sides | 1 |
Description
Pe7 Red 48Mmx55M Plan,Pk24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C617)
- GORILLA GLUE High Strength Super Glue 0.88 oz (102433)
- 3M Varnished Cotton Cambric Electrical Tape 2520, Scotch, 3/4 in W x 108 ft L, 8 mil, Yellow, 1 Pack (2520-3/4X36YD)
- 3M 3M 4008 Double Coated Foam Tape 0.25" x 5yd, White (4008)
- INTERTAPE Pe7 Red 72Mmx55M Plan, Pk16 (PE77255RP)
- INTERTAPE Pe8 Wht 4X33M Plan, Pk12 (PE89633WP)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx54.8M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- DUPONT Film Tape, Polyimide, Amber, 2 In. x 50 Ft. (Kapton HN)
- Intertape Film Tape