Shop All Film Tape
Intertape
Pe, Uv Inhibitors, 48Mmx55M, 7.0Mil
Mfr # PE34
Zoro # G3309025
product price: $9.15
/ea
Sold in multiples of 1152 for $10,540.80
$10,540.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene (PE) Film
- Tape Width 1.89"
- Tape Length 55"
- Tape Color Red
- Tape Adhesive Synthetic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1.89" |
Tape Length | 55" |
Tape Core Diameter | 5.5" |
Overall Length | 55.0 |
Overall Width | 1.89 |
Width | 2 |
Overall Height | 5.5 |
Height | 5.5" |
Length | 5.5 |
Details
Item | Pe Tape |
Tape Backing Material | Polyethylene (PE) Film |
Tape Color | Red |
Tape Adhesive | Synthetic Rubber |
Tape Thickness | 7" |
Tape Tensile Strength | 21 lb/in |
Standards | Tested in accordance with UL723 / ASTM E84 |
Tape Elongation | 75 |
Application | UV-resistant PE film tape is used to mask against overspray when applying stucco and EIFS, protecting surfaces such as windows, doors and frames. Can be used for seaming and sealing polysheeting and film indoors and outdoors where UV exposure is prevalent. Removes cleanly from most opaque surfaces up to 30 days. |
Material | Polyethylene (PE) Film |
Thickness | 7 |
Color | RED |
Adhesive | Synthetic Rubber |
Description
Pe,Uv Inhibitors,48Mmx55M ,7.0Mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKAFLEX Sika Pro Select Capitol Tan Polyurethane Construction Caulk Sealant 10.1 oz (515311)
- ATLAS Atlas 530318EACH Pool Putty Box - White (530318EACH)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1181)
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342400)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Pe8 Wht 4X33M Plan, Pk12 (PE89633WP)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx54.8M (PE7)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- BOTRON CO ESD Printed Tape 108ftx0.75in 1in Core (B1631P)
- Intertape Film Tape