Shop All Masking Tapes
Intertape
PB1 BLK 48MMX54.8M IPG-IPG 24
Mfr # PB1...17
Zoro # G0631368
product price: $285.99
/pk 24, $11.92/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Length 54.8"
- Material Medium Crepe Paper
- Tensile Strength 25 lb/in
- Thickness 5.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PB1...17
- Zoro # G0631368
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Width | 2 |
Tape Core Diameter | 3 in |
Description
Masking Tape, Number of Adhesive Sides 1, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 5.7 mil, Tape Width 48 mm, Tape Length 54 4/5 m, Tape Shape Continuous Roll, Tape Color Black, Clean Removal Time Not Rated, Min. Tape Performance Temp. 50 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Tensile Strength 25 lb-in, Tape Adhesive Strength 30 oz/in, Tape Core Diameter 3 in, Series PB1, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape Assortment (16005)
- DAP Platinum Patch 16 Oz. Advanced Interior/Exterior Spackling Filler (18740)
- 3M Film Tape, Silver, 1 in. W, Acrylic, 72 yd. (850)
- ECLECTIC PRODUCTS 6 Oz Oak Teak Famowood Solvent Based Original Wood Filler (36141128)
- INTERTAPE 538 Nat 72Mmx54.8M Ipg, Pk16 (84469)
- INTERTAPE Pg5 Nat 48Mmx54.8M Ipg, Pk24 (PG5...130R)
- INTERTAPE MASKING TAPE GRN 2""W (5805-2)
- INTERTAPE 538 Nat 48Mmx54.8M Ipg, Pk24 (71892)
- INTERTAPE PG21 NAT 36MMX55M PERF-PERF 24 (PG21..180)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG500.13G)
- 3M Masking Tape, Dark Green, 4 In. x 18 Yd. (8992)
- Intertape Masking & Painter's Tape