Shop All Masking Tapes
Intertape
Orange Crepe Paper, 36mmx54.8m, PK24
Mfr # PG505
Zoro # G7632390
product price: $104.99
/pk 24, $4.37/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Orange
- Tape Width 1.42"
- Tape Length 54.8"
- Shape Continuous Roll
- Material Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG505
- Zoro # G7632390
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.42" |
Tape Length | 54.8" |
Width | 1 |
Length | 5.09 |
Tape Core Diameter | 5.09" |
Diameter | 5.09 |
Details
Tape Color | Orange |
Shape | Continuous Roll |
Material | Crepe Paper |
Tensile Strength | 20 lb/in |
Thickness | 5.8" |
Item | Orange Crepe Paper,36mmx54.8m,PK24 |
Color | ORANGE |
Type | Paper Masking Tape |
Standards | ASTM D6123, Type I; C.I.D. A-A-883B Type I |
Tape Elongation | 10 |
Adhesive | Natural Rubber/Resin |
Performance Temp. | 50 Degrees to 200 Degrees F |
Tape Adhesive | Natural Rubber/Resin |
Tape Application | For general purpose masking. |
Description
Orange Crepe Paper,36mmx54.8m,PK24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Roll Roofing Adhesive, 5 gal, Pail, Black (HE203071)
- OX TOOLS 29-Ounce Dual Thrust Caulk Gun - 12:1 & 24:1 Thrust Ratio (OX-P045486)
- 3M Thread Sealant and Lubricant Tape, PK12 (48-1/2"x520)
- KOOL SEAL Protective Roof Coating, 4.75 gal, Pail, White (KS0063700-20)
- INTERTAPE Utility Grade Flatback Tape 525, 48Mmx54 (525)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK72 (PG500.14G)
- INTERTAPE Masking Tape, Natural, 72mm, PK12 (89277)
- INTERTAPE 534 BRN 72MMX54.8M IPG-IPG 16 (84464)
- INTERTAPE .94" x 60 Yds ProMask Blue Premium Masking Tape with Bloc-It (9531)
- INTERTAPE ProMask Blue 0.70 In. x 60 Yd. Bloc-It Masking Tape (9530)
- 3M Masking Tape, Green, 2.25"x60 yd. (401+)
- Intertape Masking Tapes