Shop All Masking Tapes
Intertape
OM ORG 48MMX54.8M OM-OM 24
Mfr # OM4855
Zoro # G1568065
product price: $308.99
/pk 24, $12.87/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Orange
- Tape Length 54.8"
- Material Fine Crepe Paper
- Tensile Strength 23 lb/in
- Thickness 7.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # OM4855
- Zoro # G1568065
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Width | 2 |
Length | 5.4 |
Tape Core Diameter | 5.4" |
Diameter | 5.4 |
Description
Masking Tape, Number of Adhesive Sides 1, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 7.1 mil, Tape Width 48 mm, Tape Length 54 4/5 m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 250 Degrees F, Tape Tensile Strength 36 lb-in, Tape Adhesive Strength 27 oz/in, Tape Core Diameter 3 in, Series PM2, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 3/4" x 60 yds., Yellow, 12/Case (T93430112PK)
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Tube, 567, Off-White, Paste (2087067)
- 3M Performance Yellow Masking Tape 301+, 48Mm X 55 M 6.3 Mil (51115-64753)
- 3M Electrical Tape, 20 mil, 2" x 100 ft., PK12 (51-PRINTED-2X100FT)
- INTERTAPE Masking Tape, Natural, 48mm, PK24 (87201)
- INTERTAPE PG21 NAT 24MMX55M PERF-PERF 36 (PG21..179)
- INTERTAPE 530 BRN 72MMX54.8M IPG-IPG 16 (84459)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG505.123G)
- INTERTAPE PG21 NAT 36MMX55M PERF-PERF 24 (PG21..180)
- INTERTAPE METALLIZED 2 X120YD HVAC FILM TAPE (4141)
- SHURTAPE Masking Tape, 2", 60Yds, Tan, 5 Mil (101008)
- Intertape Masking Tapes