Shop All Packing Tapes
This Product is Discontinued
Intertape
NON-SLIP BLK 2"X8' IPG-IPG 12 (Discontinued)
Mfr # NON-SLIP TAPE
Zoro # G7613019
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Width 2"
- Performance Temp. -14 Degrees to 140 Degrees F
- Adhesion Strength 80 oz./in.
- Tensile Strength MD Tensile: 15 lb./in.; CD Tensile: 11 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # NON-SLIP TAPE
- Zoro # G7613019
- Country of Origin China
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 8 ft. |
Details
Item | Non-Slip Black,2"x8ft,PK12 |
Color | Black |
Performance Temp. | -14 Degrees to 140 Degrees F |
Adhesion Strength | 80 oz./in. |
Tensile Strength | MD Tensile: 15 lb./in.; CD Tensile: 11 lb./in. |
Material | Acrylic (Adhesive), PVC Film(Backing) |
Thickness | 6.3 mil |
Shape | Continuous Roll |
Description
Non-Slip Black,2 In.x8ft,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.