Shop All Painter's Tape
Intertape
Multi-Surface Painters Tape, 18Mmx54.8M
Mfr # PT5
Zoro # G2821008
product price: $2.75
/ea
Sold in multiples of 480 for $1,320.00
$1,320.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Material Coarse Crepe
- Tensile Strength 25 lb/in
- Thickness 5.75"
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PT5
- Zoro # G2821008
- Country of Origin United States
- Category Painter's Tape
Dimensions
Width | 1 |
Length | 5.0 |
Tape Core Diameter | 5" |
Tape Width | 0.71" |
Tape Length | 54.8" |
Diameter | 5 |
Details
Tape Color | Blue |
Material | Coarse Crepe |
Tensile Strength | 25 lb/in |
Thickness | 5.75" |
Color | BLUE |
Adhesive | Synthetic Rubber/Resin |
Item | Multi-Surface Painters Tape,18Mmx54.8M |
Type | Paper Masking Tape |
Tape Application | Designed for paint masking and other all-purpose applications. Can also be used for light-weight packaging, bundling, splicing and tabbing. |
Tape Adhesive | Synthetic Rubber/Resin |
Tape Elongation | 10 |
Description
Multi-Surface Painters Tape,18Mmx54.8M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Construction Adhesive, Projects Series, Beige Tan, 10 oz, Cartridge (LN-601)
- 3M General Purpose Vinyl Tape 764, PK12 (764)
- JAYDEE FIFLEXMESH Fgl Mesh Wall Repr Fabrc, 36"X75ft, PK6 (FM-36756)
- DAP Hydraulic Cemnt 2.5# (14084)
- INTERTAPE Multi-Surface Painters Tape, 48Mmx54.8M (PT5)
- INTERTAPE PAINTER TAPE BLUE 60YD (99489)
- INTERTAPE 1" ProMask Painter's Low Tack Premium Paper Masking Tape (PG29-160)
- INTERTAPE 1.88" x 60 Yds ProMask Green 8-Day Painter's Masking Tape (5805)
- INTERTAPE .94" x 60 Yds ProMask Green 8-Day Painter's Masking Tape (5803)
- INTERTAPE 1.41" x 60 Yds ProMask Green 8-Day Painter's Masking Tape (5804)
- SCOTCH PAINTER'S TAPE PRPL 1PK (2080-24NC)
- Intertape Masking & Painter's Tape