Shop All Packing Tapes
Intertape
Moving Tape, 1.6 mil 48mmx50m, PK16
Mfr # 6100
Zoro # G7611801
product price: $28.55
/pk 16, $1.78/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 1.6"
- Tape Width 1.89"
- Tape Length 50"
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 6100
- Zoro # G7611801
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 50" |
Tape Core Diameter | 3.8" |
Length | 3.7 |
Width | 2 |
Diameter | 3.8 |
Outside Length | 50 |
Overall Height (In.) | 3.8 |
Outside Width | 1.89 |
Height | 3.8" |
Description
Moving Tape,1.6 mil 48mmx50m,PK16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Crimped End Mailing Tubes, 1-1/2" x 15", Kraft, 70/Case (S1515K)
- CARSON DELLOSA Amazing People - Courageous Kids Bulletin Board Set (110516)
- ZORO SELECT Telescoping Inner Boxes, 4" x 4" x 48", Kraft, 25/Bundle (55VL48)
- BETTER PACKAGES Feed Wheel (E555-065-00)
- INTERTAPE Carton Tape, Clear, 3 In. x 60 Yd., PK24 (GI176-00G)
- INTERTAPE Carton Tape, Yellow, 2 In. x 60 Yd., PK36 (GC421G)
- INTERTAPE 170 CLR 48MMX914M IPG-IPG 6 (G2007)
- INTERTAPE Tape, Med-Dty, Tamper-evident, 3"x450', 10RL/CT, NL 10PK (IPGK7450)
- INTERTAPE 500 WHT 48MMX100M IPG-IPG 36 (NC818)
- INTERTAPE Ship Tape W/Dsp 17.5Yd (3196)
- SEALER SALES 2in. x 10yds 3 mil PTFE Adhesive (TA-200-3-10)
- Intertape Packing Tapes