Shop All Packing Tapes
Intertape
Med. Grade Hot Melt Cst 7100 1.85/1.90 M
Mfr # 7100
Zoro # G2830153
product price: $23.69
/ea
Sold in multiples of 336 for $7,959.84
$7,959.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 1.9"
- Tape Width 1.65"
- Tape Length 914"
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 7100
- Zoro # G2830153
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.65" |
Tape Length | 914" |
Tape Core Diameter | 9.71" |
Overall Height (In.) | 9.71 |
Width | 2 |
Outside Width | 1.65 |
Height | 9.71" |
Diameter | 9.71 |
Outside Length | 914 |
Length | 9.70 |
Description
Med. Grade Hot Melt Cst 7100 1.85/1.90 M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHACHIHATA INC. Xstamper® Classix Self-Inking Date Stamp, 10-Year Date Band, Black (40150)
- OIC Fastener, Brass, Rnd Head, 1", PK100 (99814)
- DECKER TAPE PRODUCTS Label, DL1630, FLAG MADE IN USA THANK YOU, 3" X 5" (DL1630)
- TRU-COLOR PAINT Matte Jade Green Air Brush Paint (TCP452)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (G8152G)
- INTERTAPE 1.41 in.X60.1Yd (9717)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 1000 Yd., PK6 (F4090-05G)
- INTERTAPE 500 WHT 48MMX100M IPG-IPG 36 (NC818)
- INTERTAPE Water Activated Tape, Med-Dty, 3"x600', 10RL/CT, NL 10PK (IPGK2800)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24 (F4225G)
- SHURTAPE Fiberglass Reinforced Tape, 2in. x 60 yds., Fiberglass Reinforced Poly 100LB. Clr, 4.5 mil., 1 Roll (101230)
- Intertape Packing Tapes