Shop All Double Sided Foam Tapes
Intertape
Med. Grade Dc Tissue Acrylic w/White Lin
Mfr # DCT080A
Zoro # G2820965
product price: $8.25
/ea
Sold in multiples of 24 for $198.00
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Tissue
- Tape Adhesive Solvent Acrylic
- Foam Tape Thickness 3.3"
- Tape Length 50"
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # DCT080A
- Zoro # G2820965
- Country of Origin China
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 50" |
Width | 2 |
Details
Item | Double-Coated Tape |
Tape Backing Material | Tissue |
Tape Adhesive | Solvent Acrylic |
Foam Tape Thickness | 3.3" |
Tape Color | White |
Thickness | 3.3 |
Tape Elongation | 4 |
Color | WHITE |
Material | Tissue |
Tensile Strength | 4 |
Adhesive | Solvent Acrylic |
Tape Tensile Strength | 4 lb/in |
Description
Med. Grade Dc Tissue Acrylic w/White Lin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDBOND Wldbnd Adhesive 5.4Oz (8-50160)
- POLYKEN Duct Tape, 48mm x 55m, 12 mil, White (226)
- ZORO SELECT Air-Operated Syringe, 3 mL, Luer Lock (Barrel And Stopper Only), High Density Polypropylene, PK 10 (5FVD2)
- CHRISTYS Pipe Cement, Clear, 16 oz. (RH-RCLV-PT-12)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- INTERTAPE Intertape Polymer Two Sided Carpet Tape 2 In. x 10 Yards (IN386321)
- INTERTAPE 591 NAT 12MMX32.9M IPG-IPG 72 (72694)
- INTERTAPE 591 NAT 24MMX32.9M IPG-IPG 36 (72706)
- 3M 3M 4905 VHB Tape 1" x 2", Clear, 20 mil, 5PK (4905)
- Intertape Foam Tape