Shop All Double Sided Foam Tapes
Intertape
Med. Grade Dc Pet Acrylic, White Liner,
Mfr # DCP051A
Zoro # G2827694
product price: $12.69
/ea
Sold in multiples of 24 for $304.56
$304.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 0.5 mil (12.7µ) PET
- Tape Length 55"
- Foam Tape Thickness 3.2"
- Tape Color Clear
- Tape Adhesive Solvent Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # DCP051A
- Zoro # G2827694
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1.5" |
Tape Length | 55" |
Overall Width | 1.5 |
Width | 2 |
Details
Item | Double-Coated Tape |
Tape Backing Material | 0.5 mil (12.7µ) PET |
Foam Tape Thickness | 3.2" |
Tape Color | Clear |
Tape Adhesive | Solvent Acrylic |
Thickness | 3.2 |
Adhesive | Solvent Acrylic |
Color | CLEAR |
Application | Core starting, splicing paper and film, mounting and many other general purpose applications that requires the joining of two surfaces. Intended for permanent application. Product is not repulpable. |
Material | 0.5 mil (12.7µ) PET |
Description
Med. Grade Dc Pet Acrylic,White Liner,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Construction Adhesive, Solvent-Based Heavy Duty Series, Light Tan, 10 oz, Cartridge (5261)
- 3M 3M 4905 VHB Tape 0.75" circle, Clear, 20 mil, 250PK (4905)
- CHRISTYS Primer, Purple, 16 oz. (RH-PURP-PT-12)
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99179189)
- INTERTAPE 591 NAT 12MMX32.9M IPG-IPG 72 (72694)
- INTERTAPE Double Sided Tape, Translucent, 36 yd (SGAFT)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- INTERTAPE Tape Carpet 2Sided 1.88Inx10Yd (9971)
- INTERTAPE Tape, DCV960A White 18mmX55M IP-IP, PK48 (DCV960A)
- INTERTAPE 591 Nat 18Mmx32.9M Ipg, Pk48 (72699)
- Intertape Double Sided Foam Tapes