Shop All Foil Tape
Intertape
Med. Grade Cold Temp Aluminum Foil Tape,
Mfr # ALF175L
Zoro # G2826872
Sold in multiples of 24 for $333.36
$333.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 50"
- Width 2"
- Tape Thickness 3.35"
- Material 1.8 mil (46μ) Aluminum Foil
- Tensile Strength 21 lb/in of width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 50" |
Width | 2" |
Diameter | 5.5 |
Details
Tape Thickness | 3.35" |
Material | 1.8 mil (46μ) Aluminum Foil |
Tensile Strength | 21 lb/in of width |
Tape Adhesive Material | Acrylic |
Color | Silver |
Item | Foil Tape |
Weight | 1.17 lbs. |
Standards | Tested in accordance with ASTM E-84 / UL-723. |
Thickness | 3.35 |
Tape Elongation | 3 |
Adhesive | Acrylic |
Description
Med. Grade Cold Temp Aluminum Foil Tape,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond No Nail Construction Adhesive, Outdoor, Waterproof PU Sealant for Floor, Tile, Rubber 10.1 oz, Beige, 12PK (KR610PA-12)
- SCAPA NORTH AMERICA Red Scapa 3" X 60 Yrd [ Red ] Tape Pinked Edges 16Rls/Case Pk (152592)
- HHIP 10 Piece Pack Of 3/4" X 60 Ft Electrical PVc Tape (8070-0015)
- 3M Masking Tape, Red, 59 yd. (5903)
- INTERTAPE Foil Tape (9202)
- INTERTAPE 99605 2 in x 50 Yard Aluminum Foil Tape (077922761937)
- INTERTAPE Foil Tape with Liner, 50 yd L, 2 in W, Aluminum Backing (9202-B)
- INTERTAPE Aluminum Foil Linered Acrylic, Ul181 A-P (ALF201LUL)
- INTERTAPE 2 In. x 50 Yd. UL723 Cold Weather Aluminum Foil Tape (9502-B)
- INTERTAPE Tape Aluminum Foil 2Nx30Yd (9201)
- ZORO SELECT Foil Tape, Silver, 60 yd. L, 3" W, PK12 (TC625L)
- Intertape Foil Tape