Shop All Foil Tape
Intertape
Med. Grade Cold Temp Aluminum Foil Tape,
Mfr # ALF175L
Zoro # G2823424
product price: $16.29
/ea
Sold in multiples of 12 for $195.48
$195.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 50"
- Width 2"
- Material 1.8 mil (46μ) Aluminum Foil
- Tape Thickness 3.35"
- Tensile Strength 21 lb/in of width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 50" |
Width | 2" |
Details
Material | 1.8 mil (46μ) Aluminum Foil |
Tape Thickness | 3.35" |
Tensile Strength | 21 lb/in of width |
Tape Adhesive Material | Acrylic |
Color | Silver |
Item | Foil Tape |
Weight | 1.17 lbs. |
Thickness | 3.35 |
Standards | Tested in accordance with ASTM E-84 / UL-723. |
Adhesive | Acrylic |
Tape Elongation | 3 |
Description
Med. Grade Cold Temp Aluminum Foil Tape,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART GLUE STICK 0.43IN DIAM X 4IN LONG ALL TEMP 20 PK (DT-20SS)
- LOCTITE Gasket Sealant, Aerosol Can, 6.42 fl oz (2698846)
- BEL-ART Bel-Art F24020-0000 Fluo-Kem Teflon® Lab-Thread Tape, 300 Feet Per Roll, 3 Rolls/PK (F24020-0000)
- GORILA Super Glue Double Sided 5/8 in. W X 20 yd L Double Sided Tape White, 6PK (109340)
- INTERTAPE Aluminum Foil Linered Acrylic, Ul181 A-P (ALF201LUL)
- INTERTAPE Foil Tape with Liner, 50 yd L, 2 in W, Aluminum Backing (9202-B)
- INTERTAPE FoilScrim Insulation Tape, 50 yd L, 295 in W, Polymer Backing (FSK3-HC)
- INTERTAPE Foil Tape (9202)
- INTERTAPE Foil Scrim Kraft Acrylic, 2.95"X50Yd Alu (FSK1)
- INTERTAPE Alf150L Slv 2X50Yd Ipg, Pk24 (ALF150L0250)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (420)
- Intertape Foil Tape