Shop All Foil Tape
Intertape
Med. Grade Cold Temp Aluminum Foil Tape,
Mfr # ALF175L
Zoro # G2821218
product price: $21.49
/ea
Sold in multiples of 16 for $343.84
$343.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45.7"
- Width 2.83"
- Material 1.8 mil (46μ) Aluminum Foil
- Tape Thickness 3.35"
- Tensile Strength 21 lb/in of width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 45.7" |
Width | 2.83" |
Details
Material | 1.8 mil (46μ) Aluminum Foil |
Tape Thickness | 3.35" |
Tensile Strength | 21 lb/in of width |
Tape Adhesive Material | Acrylic |
Color | Silver |
Item | Foil Tape |
Weight | 2.31 lbs. |
Adhesive | Acrylic |
Standards | Tested in accordance with ASTM E-84 / UL-723. |
Tape Elongation | 3 |
Thickness | 3.35 |
Description
Med. Grade Cold Temp Aluminum Foil Tape,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEETROCK Off-White All Purpose Joint Compound 3.5 gal (380122)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-2" X 60YD)
- COLOR PUTTY Filler Wood Honey Oak 3.7Oz (122)
- LOCTITE Nordbak® White Brushable Ceramic Epoxy (209668)
- INTERTAPE 2 In. x 50 Yd. UL723 Cold Weather Aluminum Foil Tape (9502-B)
- INTERTAPE Utility Aluminum Foil Tape, Liner, 1.5 M (ALF150L)
- INTERTAPE Foil Scrim Kraft Acrylic, 2.95"X50Yd Alu (FSK1)
- INTERTAPE 99605 2 in x 50 Yard Aluminum Foil Tape (077922761937)
- INTERTAPE Alf150L Slv 2X50Yd Ipg, Pk24 (ALF150L0250)
- INTERTAPE INTERTAPE POLYMER GROUP 90100 Tape; Aluminum Foil - 3 in. x 50yd (90100)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- Intertape Foil Tape