Shop All Packing Tapes
Intertape
Med. Grade Acrylic Cst 400 2.1 Mil, 48Mm
Mfr # 400
Zoro # G2834028
product price: $34.29
/ea
Sold in multiples of 216 for $7,406.64
$7,406.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Emulsion Acrylic
- Tape Thickness 2.1"
- Tape Width 1.89"
- Tape Length 1500"
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 400
- Zoro # G2834028
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 1500" |
Tape Core Diameter | 13.25" |
Diameter | 13.25 |
Outside Width | 1.89 |
Outside Length | 1500 |
Width | 2 |
Overall Height (In.) | 13.25 |
Height | 13.25" |
Length | 13.24 |
Details
Item | Med. Grade Acrylic Cst 400 2.1 Mil,48Mm |
Tape Adhesive | Emulsion Acrylic |
Tape Thickness | 2.1" |
Tape Color | Clear |
Tape Tensile Strength | 22 lb/in |
Color | CLEAR |
Application | Medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress. |
Tape Elongation | 120 |
Type | Acrylic Carton Sealing Tape |
Tensile Strength | 22 |
Tape Paper Weight | 8.04 lbs. |
Adhesive | Emulsion Acrylic |
Thickness | 2.1 |
Material | 1.1 mil (0.028 ) |
Description
Med. Grade Acrylic Cst 400 2.1 Mil,48Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Training Materials, English, PK10 (LOSC13)
- SMEAD Jacket, File, Ltr, 1""Exp, Mla Pk (SMD75520)
- SHARPIE Highlighter, Chisel Tip Fluorescent Pink PK12 (27009)
- TATCO Seal, Mailing, 1""Dia, We, 5000 Pk (TCO36200)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 600 Ft., PK10 (K57266G)
- INTERTAPE Move Tape W/Dsp 54.6Yd (2892)
- INTERTAPE 1.88" x 55 Yds Clear Moving Tape Box & Carton Sealing Tape Clear (9852)
- INTERTAPE 6151Qt Clr 48Mmx914M Ipg, Pk6 (F4503)
- INTERTAPE 520 Clr 48Mmx55M Ipg, Pk36 (N8313)
- INTERTAPE Tape Carton Seal 1.88Inx60Yd (9341)
- UNIVERSAL UNV93000 2'' x 55 Yards Clear Heavy-Duty Box Sealing Tape, 6PK (328UNV93000)
- Intertape Packing Tape & Dispensers