Shop All Packing Tapes
Intertape
Med. Grade Acrylic Cst, 191 1.91 Mil, 4
Mfr # 191
Zoro # G2823923
product price: $36.95
/ea
Sold in multiples of 6 for $221.70
$221.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Emulsion Acrylic
- Tape Thickness 1.91"
- Tape Width 1.89"
- Tape Length 914"
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 191
- Zoro # G2823923
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 914" |
Tape Core Diameter | 10.13" |
Diameter | 10.13 |
Width | 2 |
Outside Width | 1.89 |
Overall Height (In.) | 10.13 |
Outside Length | 914 |
Length | 10.12 |
Height | 10.13" |
Description
Med. Grade Acrylic Cst,191 1.91 Mil,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 0.017" Thickness, 3/4" W (52YU50)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610)
- BSC PREFERRED 6 x 9'' - 2 Mil Black Reclosable Poly Bags, 1000PK (S-10847BL)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 100 lb. Cap. (CCT48)
- INTERTAPE Carton Tape, Clear, 2 In. x 110 Yd., PK36 (N8222)
- INTERTAPE 1.41 in.X60.1Yd (9717)
- INTERTAPE Carton Tape, Clear, 3 In. x 110 Yd., PK24 (G8155G)
- INTERTAPE Carton Tape, Clear, 2 In. x 110 Yd., PK36 (84731G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (F1192G)
- INTERTAPE Carton Sealing Tape, Acrylic, PK6 (GI191-00)
- CENTRAL Carton Tape, Natural, 3 In. x 400 Ft., PK10 (K8496G)
- Intertape Packing Tape & Dispensers