Shop All Masking Tapes
Intertape
Masking Tape, Natural, Dia., PK36
Mfr # PG5...128G
Zoro # G4446522
original price:
$194.48
19% off
new price: $155.99
/pk 36, $4.33/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 0.94"
- Tape Length 54.8"
- Shape Continuous Roll
- Material Fine Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG5...128G
- Zoro # G4446522
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 54.8" |
Width | 1 |
Length | 60 yd. |
Dia. | 5" |
Tape Core Diameter | 5.13" |
Metric Tape Width | 24 mm |
Imperial Tape Width | 0.9 in |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 30 oz/in, Tape Brand IPG, Clean Removal Time Not Rated, Common Industry Automotive, Aviation, Construction, Food & Beverage, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.9 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PG5, Surface Compatibility Glass, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKEL GE PRODUCTS 28OZ CLR K And B Seal (2709136)
- 3M 3M 5962 VHB Tape 2" x 5yd, Black, 62 mil (5962)
- MOMENTIVE PERFORM MATERIAL Silicone Ii K&B2.8Oz Alm (2816708)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 32035 H Red Glazing Putty; Tube (USC-32035)
- INTERTAPE PG20 SLV 1.5"X60YD IPG-IPG 24 (PG20..3)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK48 (PG500.15G)
- INTERTAPE Pg27 Nat 36Mmx54.8M Pg-Pg 24, PK24 (PG3655)
- INTERTAPE 515 NAT 18MMX54.8M IPG-IPG 48 (70830)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK36 (PG500.16G)
- INTERTAPE MASKING TAPE 2.83""X60YD (5205-3)
- SHURTAPE Shurtape Blue Containment Tape, Blue, 48mm x 55m - Case of 24 (104683)
- Intertape Masking Tapes