Shop All Masking Tapes
Intertape
Intertape Polymer Masking Tape, Natural, Dia., PK72
Mfr # PG505.119
Zoro # G4447527
product price: $112.99
/pk 72, $1.57/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 12 mm
- Tape Length 54 4/5 m
- Shape Continuous Roll
- Material Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG505.119
- Zoro # G4447527
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 12 mm |
Tape Length | 54 4/5 m |
Width | 1/2 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Dia. | 5" |
Metric Tape Length | 55 m |
Metric Tape Width | 12 mm |
Imperial Tape Width | 0.5 in |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 33 oz/in, Tape Brand IPG, Clean Removal Time Not Rated, Common Industry Automotive, Aviation, Construction, Food & Beverage, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.5 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PG505, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape, Metric Tape Length 55 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Sided Tape, Rubber, 1.5" W (TC399-1.5" X 36YD)
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1" x 36 yds., Tan, 3/Case (T9551003PK)
- NASHUA Duct Tape, 48mm x 55m, 14 mil, Black (557)
- LOCTITE Foam Adhesive, E-30CL Series, Lavender, 55 gal, Drum, 2:01 Mix Ratio, 3 hr Functional Cure (237116)
- INTERTAPE PG20 SLV 1.5"X60YD IPG-IPG 24 (PG20..3)
- INTERTAPE 1.88 in.X60Yd Pro Cntr 6-Pk Mask Pg5 (PG505)
- INTERTAPE PM2 TAN 72MMX54.8M IPG-IPG 16 (PM2...82)
- INTERTAPE PG21 NAT 36MMX55M PERF-PERF 24 (PG21..180)
- INTERTAPE Pg20 Slv 1X60Yd Ipg, Pk36 (PG20..2)
- INTERTAPE 534 BRN 72MMX54.8M IPG-IPG 16 (84464)
- 3M Repulpable Tape, Blue, 24mm x55m, PK36 (7100028018)
- Intertape Masking Tapes