Shop All Masking Tapes
Intertape
Intertape Polymer Masking Tape, Natural, Dia., PK48
Mfr # PG500.15G
Zoro # G4447642
original price:
$99.17
8% off
new price: $91.19
/pk 48, $1.90/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Length 54.8"
- Shape Continuous Roll
- Material Smooth Crepe Paper
- Tensile Strength 21 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG500.15G
- Zoro # G4447642
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.71" |
Tape Length | 54.8" |
Width | 11/16 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Dia. | 5" |
Metric Tape Length | 55 m |
Imperial Tape Width | 0.7 in |
Metric Tape Width | 18 mm |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 48 oz/in, Tape Brand IPG, Clean Removal Time Not Rated, Common Industry Automotive, Aviation, Construction, Food & Beverage, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.7 in, Maximum Tape Performance Temperature 140 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PG500, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape, Metric Tape Length 55 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, Gray, 1 in x 60 yd, 13 mil (357)
- KRAZY GLUE Advanced Formula 0.14Oz (KG41748MR)
- BLACK JACK Drive-Maxx 700 Matte Black Water-Based Rubberized Asphalt Driveway Sealer 4.75 gal (6453-9-30)
- BLACK SWAN All Purpose Pipe Dope Pint (2045)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK72 (PG500.14G)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK36 (PG500.16G)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG500.13G)
- INTERTAPE 530 BRN 24MMX54.8M IPG-IPG 36 (85214)
- INTERTAPE 513 NAT 12MMX54.8M IPG-IPG 72 (87221)
- INTERTAPE .94" x 60 Yds ProMask Blue Premium Masking Tape with Bloc-It (9531)
- UNIVERSAL General-Purpose Masking Tape, 3" Core, 48 mm x 54.8 m, Beige, PK2 (UNV51302)
- Intertape Masking Tapes