Shop All Masking Tapes
Intertape
Intertape Polymer Masking Tape, Natural, Dia., PK24
Mfr # PG5...130G
Zoro # G4447624
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1.89"
- Tape Length 54.8"
- Shape Continuous Roll
- Material Fine Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # PG5...130G
- Zoro # G4447624
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Width | 2 |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Dia. | 5" |
Metric Tape Width | 48 mm |
Metric Tape Length | 55 m |
Imperial Tape Width | 1.9 in |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 30 oz/in, Tape Brand IPG, Clean Removal Time Not Rated, Common Industry Automotive, Aviation, Construction, Food & Beverage, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PG5, Surface Compatibility Glass, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Sealant, 2.8 oz, Tube, Clear, Silicone Base (00753)
- COLOR PUTTY 3.68 Oz Natural Oil-Based Putty (102)
- TAPECASE Red 2 mil Splicing Tape, 0.75" x 72yd. (TC987)
- ZORO SELECT Special Use Tape, Red, 3/4In x 120Ft (8R579)
- INTERTAPE 519 NAT 48MMX54.8M IPG-IPG 24 (73860)
- INTERTAPE PG500 1.88 In. x 60 Yd. General-Purpose Masking Tape (5103)
- INTERTAPE PS1 BLU 2"X60YD PERF-IPG 24 (PS1...6)
- INTERTAPE AM AQU 48MMX54.8M AM-AM 24 (AM4855)
- INTERTAPE Pf2 Wht .75X60Yd Ipg, Pk48 (PF2...6)
- INTERTAPE MASKING TAPE BLU 2""W (9533-2)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 12 mm x 55 m, Tan (232)
- Intertape Masking Tapes