Shop All Masking Tapes
Intertape
Intertape Polymer Masking Tape, Natural, Dia., PK24
Mfr # PG505.123G
Zoro # G4447545
product price: $280.99
/pk 24, $11.71/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Length 54.8"
- Shape Continuous Roll
- Material Crepe Paper
- Tensile Strength 20 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG505.123G
- Zoro # G4447545
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Width | 2 |
Length | 60 yd. |
Dia. | 5" |
Tape Core Diameter | 3 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 48 mm |
Imperial Tape Width | 1.9 in |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 33 oz/in, Tape Brand IPG, Clean Removal Time Not Rated, Common Industry Automotive, Aviation, Construction, Food & Beverage, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PG505, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape, Metric Tape Length 55 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Structural Adhesive, Tan, 28 oz, Syringe (5352)
- 3M Masking Tape, Natural, 48mm x 55m, PK24 (2307)
- MIRACLE SEALANTS Sealant, Finish Sealer Stripper, Quart (FSS6QT)
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 oz, Bottle (32254)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK16 (PG505.125G)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK36 (PG505.121G)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG505.122G)
- INTERTAPE 513 NAT 24MMX54.8M IPG-IPG 36 (87202)
- INTERTAPE Intertape Polymer 9716 Strapping Tape - 1 in. x 60 yards (9716)
- INTERTAPE MASKING TAPE 2.83""X60YD (5205-3)
- 3M Masking Tape, Purple, 3"x60 yd. (501+ PURPLE)
- Intertape Masking & Painter's Tape