Shop All Masking Tapes
Intertape
Intertape Polymer Masking Tape, Natural, Dia., PK24
Mfr # PG505.122G
Zoro # G4447536
original price:
$147.99
10% off
new price: $132.99
/pk 24, $5.54/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Length 54.8"
- Shape Continuous Roll
- Material Crepe Paper
- Tensile Strength 20 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG505.122G
- Zoro # G4447536
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.42" |
Tape Length | 54.8" |
Width | 1 |
Length | 60 yd. |
Dia. | 5" |
Tape Core Diameter | 3 in |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1.4 in |
Metric Tape Width | 36 mm |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 33 oz/in, Tape Brand IPG, Clean Removal Time Not Rated, Common Industry Automotive, Aviation, Construction, Food & Beverage, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PG505, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape, Metric Tape Length 55 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (5413)
- 3M 3M 4936 VHB Tape 1" circle, Gray, 25 mil, 250PK (4936)
- TAPECASE Glass Foil Tape, 1/2 In. x 5 Yd., Silver (15C649)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Red (5FVG4)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK16 (PG505.125G)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG505.123G)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK36 (PG505.121G)
- INTERTAPE Pg27 Nat 36Mmx54.8M Pg-Pg 24, PK24 (PG3655)
- INTERTAPE Utility Paper Masking Tape 506, 48Mmx54. (506)
- INTERTAPE PG21 NAT 36MMX55M PERF-PERF 24 (PG21..180)
- INTERTAPE 51032 Masking Tape, 60 yd L, 187 in W, Smooth Crepe Paper Backing, Beige (5103-2/91394)
- Intertape Masking & Painter's Tape