Shop All Masking Tapes
Intertape
Intertape Polymer Masking Tape, Natural, Dia., PK16
Mfr # PG505.125G
Zoro # G4447694
product price: $175.99
/pk 16, $11.00/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 2.83"
- Tape Length 54.8"
- Shape Continuous Roll
- Material Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG505.125G
- Zoro # G4447694
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 54.8" |
Width | 2-13/16 in |
Length | 60 yd. |
Dia. | 5" |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Metric Tape Width | 72 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 2.8 in |
Description
Adhesion to Steel 33 oz/in, Tape Brand IPG, Clean Removal Time Not Rated, Common Industry Automotive, Aviation, Construction, Food & Beverage, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 2.8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PG505, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape, Metric Tape Length 55 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cement, Brush-Top Can, 8 fl oz, Blue (32161V)
- TAPE LOGIC Tape Logic® 1500 Strapping Tape, 1" x 60 yds., Clear, 12/Case (T915150012PK)
- RECTORSEAL Sealant Pipe #5 1.75Oz (25790)
- THRIFCO PLUMBING 16 Oz Christy's Red Hot Blue (6622232)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG500.13G)
- INTERTAPE PG21 NAT 24MMX55M PERF-PERF 36 (PG21..179)
- INTERTAPE 539 BRN 96MMX54.8M IPG-IPG 12 (84462G)
- INTERTAPE Pf3 Wht 18Mmx54.8M Ipg, Pk48 (PF3...71)
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK24 (71676G)
- INTERTAPE PT14 BLU 48MMX54.8M PMBC-IP 16 (99440)
- 3M Masking Tape, 5/64 in. W x 60 yd. L, PK10 (233+/401+)
- Intertape Masking Tapes