Shop All Filament Tapes
Intertape
Intertape Polymer Filament Tape, 18mm x 55m, 6.1 mil, PK48
Mfr # RG316.3G
Zoro # G4464503
product price: $242.99
/pk 48, $5.06/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1.1 Mil 28µ) Biaxial Oriented BOPP Film
- Reinforced Tape Yes
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 6.2"
- Tape Width 0.71"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # RG316.3G
- Zoro # G4464503
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.71" |
Tape Length | 54.8" |
Tape Core Diameter | 3 in |
Width | 1 |
Length | 55m |
Tape Roll Diameter | 3/4 in |
Description
Filament Tape, Series RG316, Tape Strength Rating Heavy Duty, Tape WxL 0.75 in x 180 ft, Tape Thickness 6.2 mil, Tape Tensile Strength 350 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polypropylene, Package Configuration Print Wrap, Shelf Life 12 mo, Standards ASTM D5330, Type II, PSTC-101, PSTC-131, PSTC-133, Tape Adhesive Rubber, Tape Adhesive Strength 77 oz/in, Tape Color Clear, Tape Core Diameter 3 in, Tape Elongation 4 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Clear Business Card Organizer Pag, PK200 (76009)
- MELISSA & DOUG Zoo Friends Hand Puppets (9081)
- CHARLES LEONARD Creative Arts™ Stubby Flat Brushes, Assorted Colors, PK30 (73290)
- ZORO SELECT Bubble Roll Dispenser Pack, 175 ft. L (56LT94)
- INTERTAPE 197 Blk 12Mmx55M Ipg, Pk144 (197...15)
- INTERTAPE 788 NAT 18MMX54.8M IPG-IPG 48 (74542)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 7.5 mil, PK48 (RG16..35G)
- INTERTAPE Intertape Polymer Filament Tape, 72mm x 55m, 4 mil, PK16 (RG300.44G)
- INTERTAPE Filament Tape, 24mm x 55m, 9.5 mil, PET (RG20..6)
- INTERTAPE Filament Tape, 48mm x 55m, 9.5 mil, PET (RG20..9)
- SHURTAPE Filament Tape, 48mm x 55m, 4.8 mil, PK24 (GS 490)
- Intertape Packing Tape & Dispensers