Shop All Packing Tapes
Intertape
Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24
Mfr # G8186G
Zoro # G4448884
product price: $133.99
/pk 24, $5.58/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Emulsion Acrylic
- Tape Thickness 2.1"
- Tape Width 2.83"
- Tape Length 100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # G8186G
- Zoro # G4448884
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 100" |
Tape Core Diameter | 4.63" |
Length | 4.63 |
Width | 3 |
Outside Length | 100 |
Outside Width | 2.83 |
Overall Height (In.) | 4.63 |
Diameter | 4.63 |
Metric Tape Length | 100 m |
Imperial Tape Width | 3 in |
Imperial Tape Length | 110 yd |
Tape Roll Diameter | 2.83 in |
Metric Tape Width | 72 mm |
Height | 4.63" |
Description
Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 2.1 mil, Imperial Tape Length 110 yd, Imperial Tape Width 3 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Carton Sealing Tape, Package Configuration Case, Series 400, Shelf Life 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Digital Compact Bench Scale 6kg/12 lb. Capacity (GGS_42962)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (MGRL2P0610)
- DYKEM Industrial Marker, Fine Tip, Yellow Color Family, Paint (16060)
- SENCO Air Framing Stapler, 1" Crown, Gauge 16 (PS15XP)
- INTERTAPE 7151Qt Clr 72Mmx100M Ip, Pk24 (F4321)
- INTERTAPE Carton Tape, Clear, 3 In. x 60 Yd., PK24 (GI176-00G)
- INTERTAPE 1.88" x 55 Yds Clear Moving Tape Box & Carton Sealing Tape Clear (9852)
- INTERTAPE 520 CLR 48MMX100M IPG-IPG 36 (N8315)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24 (F4225G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 1000 Yd., PK6 (F4090-05G)
- TAPE LOGIC Tape Logic® Pre-Printed Carton Sealing Tape, "Fragile (Box)", 2.2 Mil, 2" x 55 yds., Red/White, 6/Case (T901P216PK)
- Intertape Packing Tape & Dispensers