Shop All Packing Tapes
Intertape
Intertape Polymer Carton Sealing Tape, 3 In. x 450 Ft., PK10
Mfr # K70017G
Zoro # G4448044
product price: $173.99
/pk 10, $17.40/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Kraft Paper
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Thickness 7.2 mil
- Tape Width 3"
- Tape Length 450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # K70017G
- Zoro # G4448044
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 450" |
Length | 450 ft. |
Width | 3 |
Outside Width | 3 |
Outside Length | 450 |
Tape Roll Diameter | 3 in |
Metric Tape Width | 76.2 mm |
Imperial Tape Width | 3 in |
Metric Tape Length | 137.2 m |
Imperial Tape Length | 450 ft |
Description
Tape Strength Rating Standard Duty, Tape Backing Material Kraft Paper, Water-Activated Packaging Tape, Imperial Tape WxL 3 in x 450 ft, Metric Tape WxL 76.2 mm x 137.2 m, Tape Thickness 7.2 mil, Tape Color Kraft, Tape Roll Diameter 3 in, Tape Tensile Strength 84 lb/in, Basis Weight 3.54 lb, Imperial Tape Length 450 ft, Imperial Tape Width 3 in, Max. Tape Performance Temp. Not Rated, Metric Tape Length 137.2 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART CHALK SIDEWALK SET OF 52 - PK (PAC1752-5987DI)
- PAPER MATE Mechanical Pencil, 0.5mm, Black, PK12 (56037)
- WESTERN PLASTICS Film Eco Max 16"x63x1500' 16 Micron, PK4 (ECOPL)
- C-LINE PRODUCTS Page Protector, Poly, 11 x 8.5", PK200 (62067)
- INTERTAPE 570 Clr 72Mmx100M Ipg, Pk24 (N8249)
- INTERTAPE Carton Tape, Clear, 2 In. x 110 Yd., PK36 (N8222)
- INTERTAPE 6151Qt Clr 48Mmx914M Ipg, Pk6 (F4503)
- INTERTAPE 1.41 in.X60.1Yd (9717)
- INTERTAPE MOVING TAPE 1.88""X54.6YD (610C)
- INTERTAPE Tape Carton Seal 1.88Inx60Yd (9341)
- TAPECASE Bag Sealing Tape, UPVC, Tan, 3/8In x 72 Yd (TC414)
- Intertape Packing Tapes