Intertape

Intertape .5in. x 60ft. Red Vinyl Electrical Tape 85832


product price: $31.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Electrical tape
  • Flame retardant
  • Cold weather resistant
  • Suitable for use at 32° to 176° and not more than 600V
  • Lead free
  • UL listed
  • Red
  • .75" x 60'
  • Length: 3
  • Width: 0.75
  • Height: 3
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.