Intertape

Intertape 2in. x 55 Yds Clear Carton Sealing Tape 9852 CLR


product price: $28.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Polypropylene film carton sealing tape
  • Has exceptional strength and flexibility
  • Excellent adhesion to a wide variety of surfaces
  • Best for carton sealing, bundling, and securing loose objects during shipment
  • Sticks without water
  • Temperature, tear and impact resistant
  • Complies with U.S. Postal and UPS standards for package closure
  • Clear
  • 2" x 55 yards
  • Length: 3.84
  • Width: 3.84
  • Height: 1.88
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.