Shop All Duct Tapes
Intertape
Gaffers Tape, Matte, 72mmx50m, PK16
Mfr # GAFFERS TAPE
Zoro # G7629688
product price: $542.99
/pk 16, $33.94/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 2.83"
- Duct Tape Length 50"
- Material PVC coated cloth
- Tensile Strength 32 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # GAFFERS TAPE
- Zoro # G7629688
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2.83" |
Duct Tape Length | 50" |
Diameter | 5.68 |
Length | 5.68 |
Tape Core Diameter | 5.68" |
Width | 3 |
Details
Tape Color Family | Black |
Material | PVC coated cloth |
Tensile Strength | 32 lb/in |
Duct Tape Thickness | 11.5" |
Duct Tape Adhesive | Natural Rubber/Resin |
Duct Tape Primary Material | Coated Cloth |
Color | BLACK |
Item | Cloth/Duct Tape |
Adhesive | Natural Rubber/Resin |
Thickness | 11.5 |
Description
Gaffers Tape,Matte,72mmx50m,PK16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Silicone Ii White 2.8Oz (M90050)
- 3M Epoxy Adhesive, DP420 Series, Off-White, Dual-Cartridge, 2:01 Mix Ratio, 2 hr Functional Cure (DP420)
- 3M Embossed Foil Tape, 1/2 In x 6 yd., Copper (1345)
- FLEX GLUE Glue, Clear, 4 oz, Bottle (GFSCLRR04)
- INTERTAPE Ac20 Red 48Mmx54.8M Ipg, Pk24 (91408)
- INTERTAPE Premium Bopp Splice And Seam Tape, 72Mmx (AC778)
- INTERTAPE Duct Tape 1.88X55Yd Slvr (6900)
- INTERTAPE AC36 BLK 72MMX54.8M IPG-IPG 16 (83052)
- INTERTAPE INTERTAPE POLYMER GROUP 90000 Tape; Black Duct - 2 in. x 60yd (90000)
- INTERTAPE AC36 BLK 48MMX54.8 IPG-IPG 24 (82842)
- 3M Duct Tape, 6.3 Mil, 3"x50 yds., Gray, PK18 (T9883903)
- Intertape Duct Tapes