Shop All Foil Tape
Intertape
FOIL FBL100 SLV 36InX600Ft, PLN-PLN
Mfr # FBL10036
Zoro # G1567049
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 36"
- Length 600"
- Duct Tape Length 600 ft.
- Tape Thickness 4.8"
- Material BOPP/Aluminum Foil/LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 36" |
Length | 600" |
Duct Tape Length | 600 ft. |
Width | 36" |
Details
Tape Thickness | 4.8" |
Material | BOPP/Aluminum Foil/LDPE |
Tensile Strength | 50 lb./in. |
Duct Tape Thickness | 4.8 mil |
Color | Silver |
Item | Foil Tape |
Weight | 48 lbs. |
Standards | Conforms to specification MIL-PRF-131K, Class 1 (pending) for heat sealable military spec. packaging of perishable materials. |
Thickness | 4.8 |
Number of Adhesive Sides | 1 |
Description
Fbl100 Slv 36X600 Pln,Pk1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON HP250 Straw (2:1) 400ml DevPak (14415)
- 3M 3M 4941 VHB Tape 0.75" x 5yd, Gray, 45 mil (4941)
- ABATRON Repair Kit 24 oz Size, Box Clear/White LiquidWood and WoodEpox (WRK6OR)
- SAKRETE 1 qt. Gray Concrete Crack Repair (120026)
- INTERTAPE INTERTAPE POLYMER GROUP 90100 Tape; Aluminum Foil - 3 in. x 50yd (90100)
- INTERTAPE Foil Tape with Liner, 50 yd L, 2 in W, Aluminum Backing (9202-B)
- INTERTAPE Foil Scrim Kraft Acrylic, 2.95"X50Yd Alu (FSK1)
- INTERTAPE Alf150L Slv 2X50Yd Ipg, Pk24 (ALF150L0250)
- INTERTAPE 2 In. x 50 Yd. UL723 Cold Weather Aluminum Foil Tape (9502-B)
- INTERTAPE Foil Tape (9202)
- NASHUA Extreme Weather Foil Tape, 2 13/16 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- Intertape Foil Tape