Shop All Double Sided Foam Tapes
Intertape
Foam Rubber, White Liner, 1/16", Dc, 24M
Mfr # R2215
Zoro # G3309427
product price: $11.39
/ea
Sold in multiples of 36 for $410.04
$410.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Closed Cell / Cross-linked PE foam
- Tape Adhesive Solvent Rubber
- Foam Tape Thickness 1.0625"
- Tape Width 0.94"
- Tape Length 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # R2215
- Zoro # G3309427
- Country of Origin Taiwan, Province of China
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 33" |
Overall Length | 33.0 |
Overall Width | 0.94 |
Overall Height | 10.75 |
Height | 10.75 |
Length | 10.74 |
Width | 1 |
Tape Core Diameter | 10.75" |
Diameter | 10.75 |
Details
Item | Double-Coated Tape |
Tape Backing Material | Closed Cell / Cross-linked PE foam |
Tape Adhesive | Solvent Rubber |
Foam Tape Thickness | 1.0625" |
Tape Color | White |
Material | Closed Cell / Cross-linked PE foam |
Application | Indoor mounting and joining nameplates, signs, plaques, point-of-purchase, mirrors and emblems, etc. General-purpose indoor mounting and joining. For bonding and repair of metal or plastic articles (e.g. houseware, bathroom accessories, etc.). |
Color | WHITE |
Thickness | 1.0625 |
Adhesive | Solvent Rubber |
Description
Foam Rubber,White Liner,1/16 In.,Dc,24M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 72mm x 55m, 11 mil, Red (398)
- PINPOINT 27 66 ft. 0.75 in. Scotch Glass Cloth Tape (PI1402786)
- 3M Masking Tape, 60.14yd L x 15/32in W, PK48 (401+)
- OLD MASTERS 1G Tinting Glaze (50201)
- INTERTAPE 591 Nat 18Mmx32.9M Ipg, Pk48 (72699)
- INTERTAPE 591 NAT 12MMX32.9M IPG-IPG 72 (72694)
- INTERTAPE 591 NAT 72MMX32.9M IPG-IPG 12 (72730)
- INTERTAPE Tape, DCV960A White 18mmX55M IP-IP, PK48 (DCV960A)
- INTERTAPE Tape Carpet 2Sided 1.88Inx10Yd (9971)
- INTERTAPE 592 NAT 24MMX32.9M IPG-IPG 36 (82739)
- 3M Double Sided Tape, Urethane Foam, 3/4in, Width: 3/4" (4008)
- Intertape Double Sided Foam Tapes