Shop All Masking Tapes
Intertape
Fm35 Blu 2X108 Plan, Pk18
Mfr # FM35..20
Zoro # G3209836
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 2"
- Tape Length 108"
- Material Blue PVC
- Tensile Strength 15 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # FM35..20
- Zoro # G3209836
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 108" |
Width | 2 |
Length | 4.5 |
Tape Core Diameter | 4.5" |
Diameter | 4.5 |
Details
Tape Color | Blue |
Material | Blue PVC |
Tensile Strength | 15 lb/in |
Thickness | 5.4" |
Item | Fm35 Blu 2X108 Plan,Pk18 |
Adhesive | Natural Rubber |
Tape Elongation | 1.5 |
Color | BLUE |
Standards | Conforms to the requirements of UPS, Parcel Post Air Freight and Motor Freight Classification Rule 222, and complies with the Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105, which covers the use of pressure sensitive adhesives and tapes for indirect contact food packaging, such as box sealing. |
Type | Paper Masking Tape |
Number of Adhesive Sides | 1 |
Tape Application | Masking color separations on plastic (TPO and RIM) automotive fascia, trim and finished metals in high temp OEM bake cycles, aircraft paint operations, clean room paint operations |
Tape Adhesive | Natural Rubber |
Description
Fm35 Blu 2X108 Plan,Pk18, Number of Adhesive Sides 1, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Pipe Thread Sealant 2 fl oz, Tube, White, Grease (TS4)
- PERMATEX Permatex Automotive Indian Head Gasket Shellac Compound 2 oz bottle (20539)
- NASHUA Duct Tape, 4 In x 60 yd, 9 mil, Silver (2280)
- THE ORIGINAL SUPERGLUE Wood Glue, Honey Cream, 1 gal, Jug (SGG22-12)
- INTERTAPE PG5 NAT 24MMX54.8M IPG-PLAN 36 (PG5...128R)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK16 (PG505.125G)
- INTERTAPE 51032 Masking Tape, 60 yd L, 187 in W, Smooth Crepe Paper Backing, Beige (5103-2/91394)
- INTERTAPE PT14 BLU 48MMX54.8M PMBC-IP 16 (99440)
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK16 (84460G)
- INTERTAPE 530 Brn 96Mmx55M Ipg, Pk12 (82873)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 2" x 60 yds., Green, 12/Case (T937401)
- Intertape Masking & Painter's Tape